Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-48, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625004485

  • Zoro # G9249502


product price: $58.49
/ea

Key Features

Tap Thread Size
#4-48
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625004485
Zoro #
G9249502
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-48
Thread Length
9/16"
Overall Length
56.00mm
Pitch Diameter Limit
H5
Tap Size
#4
Tap Dimension Type
Inch
Shank Dia.
0.141"
Tap Length Standard
DIN
Square Size
0.1090 in
Shank Length
1 15/32 in
55% Thread Drill Size
#37
Thread Size
#4-48
65% Thread Drill Size
2.60 mm
75% Thread Drill Size
2.32 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
List Number
16250
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Secondary Material Application ISO Code
H, S
Threads per Inch
48
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Material Grade - Machining
16250
Features
Produces No Chips
Primary Material Application ISO Code
H, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-48, UNF, Overall Length 2.21 in, Cobalt, V, Right Hand, Thread Length 0.31 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.