Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #4-48, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626000508

  • Zoro # G9301984


product price: $51.99
/ea

Key Features

Tap Thread Size
#4-48
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626000508
Zoro #
G9301984
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#4-48
Tap Size
#4
Overall Length
56.00mm
Pitch Diameter Limit
H2
Shank Dia.
0.141"
Thread Length
11/16"
Tap Dimension Type
Inch
75% Thread Drill Size
2.32 mm
Square Size
0.1090 in
55% Thread Drill Size
15/16 in
Thread Size
#4-48
65% Thread Drill Size
3/32 in
Shank Length
1 15/32 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Thread Direction
Right Hand
List Number
16260
Tap Grouping
Tap
Tap Material
Cobalt
Number of Pieces
1
Series
16260
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Extended Neck
No
Threads per Inch
48
Thread Limit
H2
Material Grade - Machining
16260
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Measurement System
Pipe
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
3B
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-48, UNF, Overall Length 2 1/4 in, Cobalt, V, Right Hand, Thread Length 0.362 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.