Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-18, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626002408

  • Zoro # G9302176


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-18
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626002408
Zoro #
G9302176
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/16"-18
Overall Length
90.00mm
Tap Size
5/16"
Shank Dia.
0.381"
Thread Length
1-1/4"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Square Size
0.2850 in
Tap Length Standard
DIN
Shank Length
2 25/64 in
55% Thread Drill Size
I
75% Thread Drill Size
F
Thread Size
5/16"-18
65% Thread Drill Size
17/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16260
Tap Thread Type
UNC
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Thread Direction
Right Hand
Series
16260
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16260
Threads per Inch
18
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Thread Limit
H5
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Class of Fit
2B
Thread Standard
UNC
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Coolant Fed
Non-Coolant Through
Extended Neck
No
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 15/16 in, Cobalt, V, Right Hand, Thread Length 0.555 in, Tap Chamfer Modified Bottoming, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.