Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400152108

  • Zoro # G9264114


product price: $67.19
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152108
Zoro #
G9264114
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Shank Dia.
0.480"
Overall Length
3-13/16"
Pitch Diameter Limit
H8
Thread Length
1-13/16"
Tap Dimension Type
Inch
Tap Size
5/8"
Square Size
0.3600 in
75% Thread Drill Size
15.15 mm
65% Thread Drill Size
15.25 mm
Shank Length
1 21/32 in
Thread Size
5/8"-18
55% Thread Drill Size
15.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
List Number
14001
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H8
Spiral Direction
Neutral
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, TiCN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.