Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Plug, TiCN, 0 Flutes

  • Mfr # 1400152908

  • Zoro # G9264315


product price: $71.19
/ea

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Thread Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400152908
Zoro #
G9264315
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Thread Length
1-13/16"
Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Pitch Diameter Limit
H7
75% Thread Drill Size
15.15 mm
55% Thread Drill Size
15.30 mm
65% Thread Drill Size
15.25 mm
Thread Size
5/8"-18
Square Size
0.3600 in
Shank Length
1 21/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Features
Performance Form Taps For Materials Less Than 32Rc
Spiral Direction
Neutral
Thread Limit
H7
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
18
Thread Standard
UNF
Primary Material Application ISO Code
N, P
Extended Neck
No
Class of Fit
3B
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3.81 in, Cobalt, TiCN, Right Hand, Thread Length 1.09 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.