Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-32, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400158408

  • Zoro # G9257473


product price: $17.89
/ea

Key Features

Tap Thread Size
#6-32
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400158408
Zoro #
G9257473
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-32
Tap Size
#6
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H12
Overall Length
2"
Thread Length
11/16"
75% Thread Drill Size
3.10 mm
65% Thread Drill Size
3.15 mm
Thread Size
#6-32
55% Thread Drill Size
3.20 mm
Shank Length
1 9/32 in
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
14001
Tap Style
Thread Forming
Standards
ANSI
Number of Pieces
1
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application ISO Code
H, M, P
Thread Limit
H12
Material Grade - Machining
14001
Extended Neck
No
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Threads per Inch
32
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-32, UNC, Overall Length 2 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.10 mm, Thread Limit H12, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.