Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #6-40, Plug, TiN, 0 Flutes

  • Mfr # 1400113005

  • Zoro # G9254935


product price: $15.99
/ea

Key Features

Tap Thread Size
#6-40
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400113005
Zoro #
G9254935
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#6-40
Tap Dimension Type
Inch
Thread Length
11/16"
Pitch Diameter Limit
H2
Shank Dia.
0.141"
Overall Length
2"
Tap Size
#6
Shank Length
1 1/4 in
75% Thread Drill Size
1/8 in
Thread Size
#6-40
65% Thread Drill Size
3.22 mm
Square Size
0.1100 in
55% Thread Drill Size
#30

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
Thread Direction
Right Hand
List Number
14001
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Primary Material Application ISO Code
N, P
Threads per Inch
40
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #6-40, UNF, Overall Length 2 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 1/8 in, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.