Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625076148

  • Zoro # G9242055


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625076148
Zoro #
G9242055
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Pitch Diameter Limit
H8
Thread Length
1-7/16"
Overall Length
3-15/16"
Shank Dia.
0.242"
Tap Dimension Type
Inch
Tap Size
7/16"
65% Thread Drill Size
10.30 mm
Tap Length Standard
DIN
Thread Size
7/16"-14
75% Thread Drill Size
10.20 mm
55% Thread Drill Size
10.40 mm
Shank Length
2 7/32 in
Square Size
0.2420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
List Number
16250
Tap Grouping
Tap
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material Grade - Machining
16250
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Class of Fit
2B
Features
Produces No Chips
Secondary Material Application ISO Code
H, S
Thread Limit
H8
Thread Standard
UNC
Threads per Inch
14
Primary Material Application ISO Code
H, M, N, P
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3.94 in, Cobalt, V, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size 10.20 mm, Thread Limit H8, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.