Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, Bottoming, TiN, 0 Flutes

  • Mfr # 1400115005

  • Zoro # G9257211


product price: $17.59
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400115005
Zoro #
G9257211
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Thread Length
3/4"
Pitch Diameter Limit
H10
Overall Length
2-1/8"
Tap Dimension Type
Inch
Shank Dia.
0.168"
Tap Size
#8
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
65% Thread Drill Size
3.50 mm
Shank Length
1 11/32 in
55% Thread Drill Size
3.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
List Number
14001
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Series
14001
Cutting Direction - Machining
Right Hand
Features
For Use With Metals Less than 32 Rc Including Aluminum, Aluminum Castings, Low Carbon Steel, Medium Carbon Steel, High Carbon Steel, Alloy Steels, Die Steels and Stainless Steels
Secondary Material Application ISO Code
H, M, P
Extended Neck
Yes
Thread Limit
H10
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Threads per Inch
32
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H10, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.