Zoro Homepage

Thread Forming Tap, #8-32, Plug, TiCN, 0 Flutes

  • Mfr # 1400115408

  • Zoro # G9255285


product price: $17.19
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Overall Length
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400115408
Zoro #
G9255285
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Overall Length
2-1/8"
Pitch Diameter Limit
H5
Thread Length
3/4"
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
55% Thread Drill Size
3.60 mm
Square Size
0.1310 in
Shank Length
1 9/32 in
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.