Thread Forming Tap, #8-36, Plug, TiN, 0 Flutes
Mfr # 1400117105
Zoro # G9255565
product price: $19.19
/eaKey Features
Tap Thread Size
#8-36
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400117105
Zoro #
G9255565
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
#8-36
Tap Dimension Type
Inch
Shank Dia.
0.168"
Tap Size
#8
Pitch Diameter Limit
H4
Thread Length
3/4"
Overall Length
2-1/8"
55% Thread Drill Size
#27
75% Thread Drill Size
#29
65% Thread Drill Size
9/64 in
Square Size
0.1310 in
Thread Size
#8-36
Shank Length
1 9/32 in
Description
Thread Forming Tap, Thread Size #8-36, UNF, Overall Length 2.13 in, Cobalt, TiN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #29, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.