Zoro Homepage

Thread Forming Tap, 9/16"-18, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400148901

  • Zoro # G9267054


product price: $54.49
/ea

Key Features

Tap Thread Size
9/16"-18
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400148901
Zoro #
G9267054
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
9/16"-18
Overall Length
3-19/32"
Tap Dimension Type
Inch
Pitch Diameter Limit
H12
Tap Size
9/16"
Thread Length
1-21/32"
Shank Dia.
0.429"
Shank Length
1 19/32 in
Thread Size
9/16"-18
65% Thread Drill Size
13.65 mm
75% Thread Drill Size
13.55 mm
Square Size
0.3220 in
55% Thread Drill Size
13.75 mm

Description

Thread Forming Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3.59 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 13.55 mm, Thread Limit H12, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.