Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615010150

  • Zoro # G9249152


product price: $98.06
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615010150
Zoro #
G9249152
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Tap Size
M10
Tap Dimension Type
Metric
Thread Length
32.00mm
Pitch Diameter Limit
D10
Shank Dia.
9.70mm
Overall Length
100.00mm
Shank Length
61.00 mm
55% Thread Drill Size
9.40 mm
75% Thread Drill Size
9.20 mm
65% Thread Drill Size
9.30 mm
Square Size
7.26 mm
Thread Size
M10x1.5
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
16150
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16150
Thread Limit
D10
Spiral Direction
Neutral
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Thread Pitch
1.50mm
Primary Material Application ISO Code
H, K, M, N, P
Coolant Fed
Coolant Through
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Extended Neck
No
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.