Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1635010150

  • Zoro # G9250622


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
9.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635010150
Zoro #
G9250622
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.50
Shank Dia.
9.70mm
Pitch Diameter Limit
D10
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Overall Length
100.00mm
75% Thread Drill Size
9.20 mm
Tap Length Standard
DIN
55% Thread Drill Size
9.40 mm
65% Thread Drill Size
9.30 mm
Shank Length
61.00 mm
Square Size
7.26 mm
Thread Size
M10x1.5

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
List Number
16350
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Material
Cobalt
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, S
Class of Fit
6H
Thread Pitch
1.50mm
Thread Standard
Metric Coarse
Material Grade - Machining
16350
Spiral Direction
Neutral
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Limit
D10
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Cobalt, V, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit D10, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.