Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M1.2-0.35, Plug, V, 0 Flutes

  • Mfr # 1635012245

  • Zoro # G0216513


product price: $62.39
/ea

Key Features

Tap Thread Size
M1.2-0.35
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Thread Length
7.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635012245
Zoro #
G0216513
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M1.2-0.35
Thread Length
7.00mm
Overall Length
40.00mm
Shank Dia.
3.60mm
Pitch Diameter Limit
D5
Tap Dimension Type
Metric
Tap Size
M1.2
Square Size
2.79 mm
Thread Size
M1.2x0.25
Tap Length Standard
DIN
Shank Length
33.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
List Number
16350
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16350
Thread Pitch
0.25mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
D5
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Class of Fit
6H
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16350
Extended Neck
No
Secondary Material Application ISO Code
H, S
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M1.2x0.25, Metric, Overall Length 40 mm, Cobalt, V, Right Hand, Thread Length 5.5 mm, Thread Limit D5, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.