Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Bottoming, Bright, 0 Flutes

  • Mfr # 8315115

  • Zoro # G9270371


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315115
Zoro #
G9270371
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M12-1.75
Tap Dimension Type
Metric
Pitch Diameter Limit
Not Rated
Tap Size
M12
Thread Length
38.00mm
Shank Dia.
8.50mm
Overall Length
82.00mm
75% Thread Drill Size
7/16 in
65% Thread Drill Size
11.20 mm
Tap Length Standard
JIS
Thread Size
M12x1.75
55% Thread Drill Size
11.30 mm
Square Size
6.50 mm
Shank Length
53.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
List Number
369
Number of Pieces
1
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Coolant Fed
Non-Coolant Through
Material Grade - Machining
369
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Features
Carbide Taps for Cast Iron and Aluminum
Thread Standard
JIS
Thread Pitch
1.75mm
Spiral Direction
Neutral
Tap Shank Standard
JIS
Thread Limit
RH8
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 82 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 29 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit RH8, Class of Fit 6H, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.