Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-1.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1615016152

  • Zoro # G9249037


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615016152
Zoro #
G9249037
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.50
Thread Length
46.00mm
Shank Dia.
12.00mm
Overall Length
100.00mm
Pitch Diameter Limit
D6
Tap Size
M16
Tap Dimension Type
Metric
Shank Length
46.00 mm
Tap Length Standard
DIN
65% Thread Drill Size
15.30 mm
Thread Size
M16x1.5
55% Thread Drill Size
15.40 mm
75% Thread Drill Size
15.20 mm
Square Size
9.14 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
List Number
16150
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Primary Material Application
All Materials
Thread Limit
D6
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Thread Pitch
1.50mm
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, K, M, N, P
Extended Neck
No
Material Grade - Machining
16150
Thread Standard
Metric Fine
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit D6, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.