Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M16-1.50, Plug, V, 0 Flutes

  • Mfr # 1615016141

  • Zoro # G0215527


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-1.50
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615016141
Zoro #
G0215527
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.50
Tap Dimension Type
Metric
Pitch Diameter Limit
D11
Shank Dia.
12.20mm
Thread Length
46.00mm
Overall Length
100.00mm
Tap Size
M16
Thread Size
M16x1.5
Square Size
9.14 mm
65% Thread Drill Size
15.30 mm
Tap Length Standard
DIN
75% Thread Drill Size
15.20 mm
55% Thread Drill Size
15.40 mm
Shank Length
46.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
Metric Fine
List Number
16150
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Standards
DIN
Series
16150
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50mm
Extended Neck
No
Thread Limit
D11
Secondary Material Application
Hardened Steel, Nickel, Titanium
Spiral Direction
Neutral
Thread Standard
Metric Fine
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P
Secondary Material Application ISO Code
H, S
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Material Grade - Machining
16150
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M16x1.5, Metric, Overall Length 100 mm, Cobalt, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 15.20 mm, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.