Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2-0.40, Bottoming, Bright, 0 Flutes

  • Mfr # 1410100600

  • Zoro # G3661025


product price: $20.59
/ea

Key Features

Tap Thread Size
M2-0.40
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410100600
Zoro #
G3661025
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2-0.40
Tap Size
M2
Thread Length
11.00mm
Tap Dimension Type
Metric
Overall Length
44.00mm
Pitch Diameter Limit
D3
Shank Dia.
2.80mm
75% Thread Drill Size
1.79 mm
65% Thread Drill Size
1.82 mm
Thread Size
M2x0.4
Square Size
2.79 mm
55% Thread Drill Size
#49
Shank Length
31.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Tap Style
Thread Forming
List Number
14101
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14101
Thread Limit
D3
Primary Material Application ISO Code
N, P
Extended Neck
No
Material Grade - Machining
14101
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Pitch
0.40mm
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Class of Fit
4H
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
Metric Coarse
Features
Create Strong Threads Without Creating Chips
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2x0.4, Metric, Overall Length 44 mm, Cobalt, Bright (Uncoated), Right Hand, Thread Length 11.1 mm, 75 Percent Thread Drill Size 1.79 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.