Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M20-2.50, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636001308

  • Zoro # G9302641


product price: $286.96
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-2.50
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636001308
Zoro #
G9302641
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-2.50
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Size
M20
Shank Dia.
19.30mm
Thread Length
56.00mm
Pitch Diameter Limit
D10
Thread Size
M20x2.5
Tap Length Standard
DIN
Square Size
14.48 mm
75% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
65% Thread Drill Size
45/64 in
Shank Length
91.60 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Tap Grouping
STI Tap
Number of Pieces
1
List Number
16360
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16360
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Pitch
2.50mm
Measurement System
Metric
Interrupted Thread
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric
Secondary Material Application ISO Code
H, S
Extended Neck
Yes
Thread Limit
D10
Shank Type - Machining
Straight
Material Grade - Machining
16360
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M20x2.5, Metric, Overall Length 160 mm, Cobalt, V, Right Hand, Thread Length 25 mm, Tap Chamfer Modified Bottoming, Thread Limit D10, Class of Fit 4H-6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.