Thread Forming Tap, M20x2.5, 220 mm
- Mfr # 2635520222
- Zoro # G616608185
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Wire Rope Length
220 mm
Primary Material Application
Steel, Aluminum, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Square Width
25 mm
Primary Material Application ISO Code
H, M, N, P, S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2635520222
- Zoro #
- G616608185
- UPC #
- -
- Country of Origin
- Japan
- Item
- Thread Forming Tap
- Thread Direction
- Right Hand
- Primary Material Application
- Steel, Aluminum, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
- Primary Material Application ISO Code
- H, M, N, P, S
- Thread Limit
- D12
- Tap Material
- Powdered Metal
- List Number
- 26355
- Tap Style
- Thread Forming
- Secondary Material Application
- Hardened Steel, Nickel, Stainless Steel, Titanium
- Class of Fit
- 6H
- Thread Standard
- Metric
- Number of Flutes
- 0
- Tap Finish
- VI
- Tap Application
- Blind Hole, Through Hole
Dimensions
- Wire Rope Length
- 220 mm
- Square Width
- 25 mm
- Thread Length
- 25 mm
- Square Length
- 25 mm
- Shank Diameter
- 16.56 mm
- Thread Size
- M20x2.5
- Overall Length
- 220 mm
- Length
- 220 mm
Description
Thread Forming Tap, Thread Size M20x2.5, Metric, Overall Length 220 mm, Powdered Metal, VI, Right Hand, Thread Length 25 mm, Thread Limit D12, Class of Fit 6H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.