Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.5-0.45, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636000208

  • Zoro # G9302535


product price: $49.59
/ea

Key Features

Tap Thread Size
M2.5-0.45
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636000208
Zoro #
G9302535
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.5-0.45
Tap Dimension Type
Metric
Shank Dia.
3.58mm
Pitch Diameter Limit
D3
Tap Size
M2.5
Overall Length
50.00mm
Thread Length
16.00mm
Tap Length Standard
DIN
65% Thread Drill Size
2.10 mm
55% Thread Drill Size
#44
Shank Length
37.80 mm
Thread Size
M2.5x0.45
75% Thread Drill Size
2.10 mm
Square Size
2.79 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Material
Cobalt
Tap Grouping
STI Tap
List Number
16360
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16360
Shank Type - Machining
Straight
Thread Limit
D3
Tap Shank Standard
ANSI
Thread Pitch
0.45mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16360
Secondary Material Application ISO Code
H, S
Interrupted Thread
Yes
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric, Overall Length 56 mm, Cobalt, V, Right Hand, Thread Length 6 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Class of Fit 4H-6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.