Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M2.6-0.45, Bottoming, TiCN, 0 Flutes

  • Mfr # 1415000908

  • Zoro # G3713324


product price: $48.19
/ea

Key Features

Tap Thread Size
M2.6-0.45
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1415000908
Zoro #
G3713324
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M2.6-0.45
Pitch Diameter Limit
D5
Thread Length
13.00mm
Overall Length
46.00mm
Tap Dimension Type
Metric
Shank Dia.
2.80mm
Tap Size
M2.6
Thread Size
M2.6x0.45
Square Size
2.79 mm
Shank Length
33.10 mm
65% Thread Drill Size
2.22 mm
75% Thread Drill Size
2.16 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Material
Powdered Metal
List Number
14150
Standards
ANSI
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
14150
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Extended Neck
No
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Hardened Steel, Stainless Steel
Thread Standard
Metric Coarse
Thread Limit
D5
Class of Fit
2B
Thread Pitch
0.45mm
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14150
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M2.6x0.45, Metric, Overall Length 47 mm, Powdered Metal, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 2.16 mm, Thread Limit D5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.