Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M3-0.50, Bottoming, TiN, 0 Flutes

  • Mfr # 1410101605

  • Zoro # G3743941


product price: $19.19
/ea

Key Features

Tap Thread Size
M3-0.50
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
2.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410101605
Zoro #
G3743941
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.50
Shank Dia.
2.80mm
Tap Size
M3
Overall Length
49.00mm
Tap Dimension Type
Metric
Thread Length
16.00mm
Pitch Diameter Limit
D3
65% Thread Drill Size
7/64 in
Shank Length
32.80 mm
Square Size
2.79 mm
75% Thread Drill Size
2.75 mm
Thread Size
M3x0.5
55% Thread Drill Size
2.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
List Number
14101
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14101
Material Grade - Machining
14101
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
4H
Primary Material Application ISO Code
N, P
Thread Pitch
0.50mm
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
D3
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Features
Create Strong Threads Without Creating Chips
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Cobalt, TiN, Right Hand, Thread Length 6.2 mm, 75 Percent Thread Drill Size 2.75 mm, Thread Limit D3, Class of Fit 4H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.