Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes

  • Mfr # 8315061

  • Zoro # G9270256


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315061
Zoro #
G9270256
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Tap Dimension Type
Metric
Overall Length
52.00mm
Shank Dia.
5.00mm
Pitch Diameter Limit
Not Rated
Thread Length
20.00mm
Tap Size
M4
Shank Length
31.00 mm
Square Size
4.00 mm
75% Thread Drill Size
3.65 mm
55% Thread Drill Size
#26
Tap Length Standard
JIS
65% Thread Drill Size
3.70 mm
Thread Size
M4x0.7

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
List Number
369
Number of Pieces
1
Thread Direction
Right Hand
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
369
Thread Standard
JIS
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Thread Limit
RH6
Thread Pitch
0.70mm
Features
Carbide Taps for Cast Iron and Aluminum
Spiral Direction
Neutral
Material Grade - Machining
369
Tap Shank Standard
JIS
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 52 mm, Carbide, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit RH6, Class of Fit 6H, Tap Length Standard JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.