Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1636000408

  • Zoro # G9302553


product price: $51.19
/ea

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
D4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1636000408
Zoro #
G9302553
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.70
Pitch Diameter Limit
D4
Tap Dimension Type
Metric
Thread Length
22.00mm
Overall Length
63.00mm
Tap Size
M4
Shank Dia.
5.00mm
Tap Length Standard
DIN
Shank Length
44.70 mm
Square Size
3.86 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.40 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Thread Type
Metric Coarse
List Number
16360
Tap Grouping
STI Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16360
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Nickel, Titanium
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved. DIN Overall Length, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Measurement System
Metric
Primary Material Application ISO Code
H, M, N, P
Thread Limit
D4
Material Grade - Machining
16360
Interrupted Thread
Yes
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, S
Thread Pitch
0.70mm
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, Cobalt, V, Right Hand, Thread Length 10 mm, Tap Chamfer Modified Bottoming, Thread Limit D4, Class of Fit 4H-6H, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.