Thread Forming Tap, M4x0.7, 63 mm
- Mfr # 2635040716
- Zoro # G416608156
product price:Â
$
58.89
/ea
Key Features
Square Width
8.4 mm
Wire Rope Length
63 mm
Thread Standard
Metric
Primary Material Application ISO Code
H, M, N, P, S
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2635040716
- Zoro #
- G416608156
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Square Width
- 8.4 mm
- Wire Rope Length
- 63 mm
- Thread Size
- M4x0.7
- Thread Length
- 8.4 mm
- Square Length
- 8.4 mm
- Shank Diameter
- 4.27 mm
- Overall Length
- 63 mm
- Length
- 63 mm
Details
- Item
- Thread Forming Tap
- Thread Standard
- Metric
- Primary Material Application ISO Code
- H, M, N, P, S
- Secondary Material Application
- Hardened Steel, Nickel, Stainless Steel, Titanium
- Tap Finish
- VI
- Class of Fit
- 6H
- Tap Material
- Powdered Metal
- Thread Direction
- Right Hand
- Primary Material Application
- Steel, Aluminum, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
- Tap Application
- Blind Hole, Through Hole
- Thread Limit
- D6
- Tap Style
- Thread Forming
- List Number
- 26350
- Number of Flutes
- 0
Description
Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, VI, Right Hand, Thread Length 8.4 mm, Thread Limit D6, Class of Fit 6H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.