Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M5-0.80, Plug, V, 0 Flutes

  • Mfr # 1635050847

  • Zoro # G0217450


product price: $50.39
/ea

Key Features

Tap Thread Size
M5-0.80
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Overall Length
70.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1635050847
Zoro #
G0217450
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.80
Overall Length
70.00mm
Pitch Diameter Limit
D7
Shank Dia.
4.90mm
Thread Length
27.00mm
Tap Dimension Type
Metric
Tap Size
M5
75% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Shank Length
44.60 mm
65% Thread Drill Size
4.30 mm
Thread Size
M5x0.8
Tap Length Standard
DIN
Square Size
3.86 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
High Speed Steel
List Number
16350
Standards
DIN
Series
16350
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16350
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Features
40-50% Less Machining Torque Longer Life at Faster Speeds and The Ability To Use Larger Forming Taps, Additional Length Provides Greater Reach Capabilities, Coolant-Fed Version Also Available (S-XPF), Even More Performance Can Be Achieved, Fluteless Forming Tap Produces No Chips, For Those With Coolant-Fed Spindles, Making it Up To 17X More Durable Than Cut Taps
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Thread Pitch
0.80mm
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
H, M, N, P
Thread Limit
D7
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Cobalt, V, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 4.30 mm, Thread Limit D7, Class of Fit 6H, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.