Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M6-1.00, Bottoming, V, 0 Flutes

  • Mfr # 1615060118

  • Zoro # G0215061


product price: $57.59
/ea

Key Features

Tap Thread Size
M6-1.00
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Overall Length
80.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615060118
Zoro #
G0215061
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1.00
Overall Length
80.00mm
Pitch Diameter Limit
D8
Tap Dimension Type
Metric
Shank Dia.
6.50mm
Thread Length
25.40mm
Tap Size
M6
65% Thread Drill Size
7/32 in
Tap Length Standard
DIN
75% Thread Drill Size
5.50 mm
55% Thread Drill Size
#2
Thread Size
M6x1
Shank Length
50.00 mm
Square Size
4.85 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
List Number
16150
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16150
Coolant Fed
Coolant Through
Tap Shank Standard
ANSI
Features
Produces No Chips
Thread Limit
D8
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Coarse
Extended Neck
Yes
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16150
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Pitch
1.00mm
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Cobalt, TiCN, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 5.50 mm, Thread Limit D8, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.