Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635510258

  • Zoro # G0218257


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.70mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1635510258
Zoro #
G0218257
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Overall Length
150.00mm
Thread Length
28.70mm
Pitch Diameter Limit
D8
Tap Thread Size
M10-1.00
Shank Length
115.00 mm
Thread Size
M10x1
Square Size
7.20 mm
55% Thread Drill Size
9.25 mm
65% Thread Drill Size
23/64 in
75% Thread Drill Size
23/64 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
Number of Pieces
1
Tap Thread Type
Metric Fine
List Number
16355
Standards
DIN
Series
16355
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Thread Standard
Metric Fine
Tap Shank Standard
DIN
Extended Shank
Yes
Measurement System
Metric
Extended Neck
Yes
Tap Type
Forming
Thread Limit
D8
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Material Grade - Machining
16355
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Thread Pitch
1.00mm
Secondary Material Application ISO Code
S
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M10x1, Metric, Overall Length 150 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.