Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635516252

  • Zoro # G0218817


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.20mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1635516252
Zoro #
G0218817
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
12.20mm
Tap Dimension Type
Metric
Tap Size
M16
Overall Length
180.00mm
Thread Length
31.80mm
Tap Thread Size
M16-2.00
Pitch Diameter Limit
D12
65% Thread Drill Size
9/16 in
Shank Length
126.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
75% Thread Drill Size
9/16 in
Tap Length Standard
DIN
Square Size
9.10 mm

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
List Number
16355
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
V
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16355
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Spiral Direction
Neutral
Tap Type
Forming
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Extended Shank
Yes
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
S
Thread Limit
D12
Tap Shank Standard
DIN
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Thread Pitch
2.00mm
Material Grade - Machining
16355
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M16x2, Metric, Overall Length 180 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.