Thread Forming Tap Modified Bottoming, 0 Flutes
Mfr # 1635535025
Zoro # G0218360
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3.60mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1635535025
Zoro #
G0218360
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
120.00mm
Thread Length
7.30mm
Pitch Diameter Limit
D5
Tap Thread Size
M3-0.50
Thread Size
M3x0.5
75% Thread Drill Size
#38
55% Thread Drill Size
#37
Shank Length
101.90 mm
65% Thread Drill Size
#38
Square Size
2.70 mm
Tap Length Standard
DIN
Description
Extension Tap, Thread Size M3x0.5, Metric, Overall Length 120 mm, Cobalt, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.