Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap Modified Bottoming, 0 Flutes

  • Mfr # 1635540726

  • Zoro # G0218333


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
4.30mm
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1635540726
Zoro #
G0218333
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.30mm
Tap Dimension Type
Metric
Tap Size
M4
Overall Length
80.00mm
Thread Length
28.70mm
Tap Thread Size
M4-0.70
Pitch Diameter Limit
D6
Square Size
3.30 mm
Tap Length Standard
DIN
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Shank Length
58.80 mm
65% Thread Drill Size
3.40 mm

Details

Item
Thread Forming Tap
Tap Style
Thread Forming
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
Number of Pieces
1
List Number
16355
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16355
Cutting Direction - Machining
Right Hand
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Material Grade - Machining
16355
Measurement System
Metric
Extended Shank
Yes
Primary Material Application ISO Code
H, M, N, P
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Tap Type
Forming
Thread Pitch
0.70mm
Spiral Direction
Neutral
Tap Shank Standard
DIN
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M4x0.7, Metric, Overall Length 80 mm, Cobalt, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.