Zoro Homepage

Thread Mill, 7/16", 0.712" L of Cut

  • Mfr # 4105000711

  • Zoro # G0586789


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.7120 in
Number of Flutes
4
Thread Size
7/16"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4105000711
Zoro #
G0586789
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.7120 in
Thread Size
7/16"-14
Cutting Dia.
0.350"
Size
7/16"
Neck Length
0.7830 in
Shank Length
2.2880 in
Cutter Dia. - Machining
0.3500"
Cutter Dia.
0.3500 in

Description

Helical, Thread Mill, UNC, Carbide, EXO, 0.3500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.