Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, 7/8, 4 in. L, 1.389 Cut L, 4FL

  • Mfr # 4100002411

  • Zoro # G9248084


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1.3350 in
Number of Flutes
4
Thread Size
7/8"-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100002411
Zoro #
G9248084
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1.3350 in
Thread Size
7/8"-9
Overall Length (In.)
4
Size
7/8
Overall Length (mm)
101.600
Cutting Dia.
0.745"
Length of Cut (In.)
1.389
Cutting Dia. (In.)
0.745
Shank Length
2.6110 in
Cutter Dia. - Machining
0.7450"
Cutter Dia.
0.7450 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Solid
Application
For Thread Milling
Pitch
9 TPI
End Mill Material
Carbide
Thread Type
Inch
Flutes
4
Finish
TiAlN
Nomenclature
41000
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
41000
Series
EXOCARB(R)
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
UNC

Description

Helical, Thread Mill, UNC, Carbide, TiAlN, 0.7450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.