Zoro Homepage

Thread Mill, M16, 95mm L, 1.360 Cut L, 5FL

  • Mfr # 8304753

  • Zoro # G9248364


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95.00 mm
Shank Dia.
12.00 mm
Length of Cut
34.50 mm
Number of Flutes
5
Thread Size
M16x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8304753
Zoro #
G9248364
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
95.00 mm
Shank Dia.
12.00 mm
Length of Cut
34.50 mm
Thread Size
M16x1.5
Length of Cut (In.)
1.360
Cutting Dia.
0.470"
Cutting Dia. (In.)
0.470
Size
M16
Overall Length (In.)
3.7
Overall Length (mm)
95.000
Shank Length
60.50 mm
Cutter Dia. - Machining
12.00mm
Cutter Dia.
12.00 mm

Details

Item
Thread Mill
Number of Flutes
5
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Metric
Type
Solid
End Mill Material
Carbide
Pitch
1.50mm
Flutes
5
Finish
TiAlN
Application
For Thread Milling
Nomenclature
41150
Measurement System
Metric
Drilling Tool Configuration
Individual
Series
EXOCARB Oil
List Number
41150
Primary Material Application
Steel
Flute Type
Helical
Primary Material Application ISO Code
H, P
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.