Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, M8, 65mm L, 0.690 Cut L, 4FL

  • Mfr # 8304712

  • Zoro # G9248294


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Overall Length
65.00 mm
Shank Dia.
6.00 mm
Length of Cut
17.50 mm
Number of Flutes
4
Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8304712
Zoro #
G9248294
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
65.00 mm
Shank Dia.
6.00 mm
Length of Cut
17.50 mm
Thread Size
M8x1.25
Size
M8
Overall Length (In.)
2.6
Cutting Dia. (In.)
0.240
Overall Length (mm)
65.000
Cutting Dia.
0.240"
Length of Cut (In.)
0.690
Shank Length
47.50 mm
Cutter Dia. - Machining
6.00mm
Cutter Dia.
6.00 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
1.25mm
Type
Solid
Flutes
4
Finish
TiAlN
Thread Type
Metric
Application
For Thread Milling
End Mill Material
Carbide
Nomenclature
41150
Measurement System
Metric
Drilling Tool Configuration
Individual
List Number
41150
Series
EXOCARB Oil
Primary Material Application
Steel
Flute Type
Helical
Primary Material Application ISO Code
H, P
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.