Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, TiAlN, M14 x 2mm

  • Mfr # 4200000411

  • Zoro # G3606057


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
0.7870 in
Number of Flutes
4
Thread Size
1/2 in, 3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4200000411
Zoro #
G3606057
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
0.7870 in
Thread Size
1/2 in, 3/4"-14
Size
1/2 or 3/4"
Overall Length (In.)
4
Overall Length (mm)
101.600
Shank Length
3.1790 in
Cutting Dia.
0.5700"
Cutter Dia. - Machining
0.5700"
Cutter Dia.
0.5700 in
Thread Length
0.8210 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Flutes
4
End Mill Material
Carbide
Type
High Performance
Finish
TiAlN
Thread Type
Pipe
Pitch
14 TPI
Nomenclature
42000
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
42000
Series
EXOCARB Pipe
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
NPT

Description

Helical, Thread Mill, NPT, Carbide, TiAlN, 0.5700 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.