Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, TiAlN, M6 x 1mm

  • Mfr # 4110000711

  • Zoro # G3616252


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Length
85.00 mm
Shank Dia.
10.00 mm
Length of Cut
20.00 mm
Number of Flutes
4
Thread Size
M12x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4110000711
Zoro #
G3616252
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
85.00 mm
Shank Dia.
10.00 mm
Length of Cut
20.00 mm
Thread Size
M12x1.25
Size
M12
Overall Length (mm)
85.000
Cutting Dia.
9.50mm
Neck Length
28.00 mm
Shank Length
65.00 mm
Cutter Dia. - Machining
9.50mm
Cutter Dia.
9.50 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Thread Type
Metric
Type
High Performance
Finish
TiAlN
Pitch
1.25mm
Flutes
4
Nomenclature
41100
Drilling Tool Configuration
Individual
Measurement System
Metric
List Number
41100
Series
EXOCARB(R)
Primary Material Application
Aluminum, Cast Iron, Steel
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 9.50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.