Shop OSI - HENKEL / POLYSEAMSEAL
See all product information
Create Account
10 Oz Loctite 2154751 White Polyseamseal All Purpose Adhesive Caulk
- Mfr # 144080230
- Zoro # G823655736
product price:Â
$
9.15
/ea
Sold in multiples of 12 for
$109.80
Key Features
Sealant Base
Elastomeric
Container Size
10 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 144080230
- Zoro #
- G823655736
- UPC #
- 079340650701
- Country of Origin
- United States
- Sealant Base
- Elastomeric
- Color
- White
- Item
- All Purpose Adhesive Caulk
Dimensions
- Container Size
- 10 Oz
Description
Smooth and textured, brush and knife-grade elastomeric polymer sealants which can be used to bridge a variety of non-structural cracks in stucco, precast concrete, concrete block, brick, exterior insulation and finish systems, wood and metal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.