Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant, 9 oz, Cartridge, Clear, Silane Modified Polymer Base, Quad Max

  • Mfr # 2445634

  • Zoro # G016277967


product price: $12.55
/ea

Key Features

Application
Window, Door, Siding and Trim
Cure Type
Room Temperature
Joint Compression Expansion Tolerance
+/-50%
Minimum Performance Temperature
-14 Degrees F
Specific Gravity
1.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2445634
Zoro #
G016277967
UPC #
028756958383
Country of Origin
United States

Dimensions

Container Size
9 oz

Details

Application
Window, Door, Siding and Trim
Cure Type
Room Temperature
Joint Compression Expansion Tolerance
+/-50%
Minimum Performance Temperature
-14 Degrees F
Specific Gravity
1.04
VOC Content Weight
53.3 g/L
For Use On Surface Material
Asphalt, Concrete, Masonry, Metal, Steel, Wood
Maximum Setting Time
Less Than24 hr
Minimum Application Temperature
0 Degrees F
Sealant Properties
High Strength
Elongation
458 %
Finishing Features
Paintable
Item
Sealant
Color
Clear
Resistance Properties
Weather Resistant, High Temperature Resistant, Ultraviolet Resistant
Standards
AAMA 713-08 Chemical Compatibility of Sealants), AAMA 802.3 (Type I) & 805.2 (Group C) Back Bedding/Glazing, AAMA 808.3 (Type I) Exterior Perimeter Sealing, ASTM C794ASTM C 920: Type S, Grade NS, Use NT, Class 50, M, G and A, Federal Spec. TT-S-00230C, Type II, GREENGUARD Certified
Maximum Application Temperature
140 Degrees F
Container Type
Cartridge
VOC Content Weight Percentage
2.95 %
Full Cure Time
1 day
Working Time
8 min
Maximum Performance Temperature
158 Degrees F
Sealant Base
Silane Modified Polymer
Series
Quad Max
Environment
Indoor/Outdoor

Description

Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 9 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, High Temperature Resistant, Ultraviolet Resistant, Sealant Properties High Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.