Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant, 9.5 oz, Cartridge, Black, Silane Modified Polymer Base, Quad Max

  • Mfr # 1868687

  • Zoro # G416277956


product price: $10.89
/ea

Key Features

Maximum Performance Temperature
158 Degrees F
Full Cure Time
1 day
Maximum Application Temperature
140 Degrees F
Working Time
17 min
For Use On Surface Material
Asphalt, Concrete, Masonry, Metal, Steel, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1868687
Zoro #
G416277956
UPC #
028756964308
Country of Origin
United States

Dimensions

Container Size
9.5 oz

Details

Maximum Performance Temperature
158 Degrees F
Full Cure Time
1 day
Maximum Application Temperature
140 Degrees F
Working Time
17 min
For Use On Surface Material
Asphalt, Concrete, Masonry, Metal, Steel, Wood
Sealant Properties
High Strength
Specific Gravity
1.5
Sealant Base
Silane Modified Polymer
Elongation
577 %
Cure Type
Room Temperature
Color
Black
Application
Window, Door, Siding and Trim
Flash Point
224.6 Degrees F
VOC Content Weight
36 g/L
Item
Sealant
Finishing Features
Paintable
Resistance Properties
Weather Resistant, High Temperature Resistant, Ultraviolet Resistant
Standards
AAMA 713-08 Chemical Compatibility of Sealants, AAMA 802.3 (Type I) & 805.2 (Group C) Back Bedding/Glazing, AAMA 808.3 (Type I) Exterior Perimeter Sealing, ASTM C794ASTM C 920: Type S, Grade NS, Use NT, Class 50, M, G and A, Federal Spec. TT-S-00230C, Type II, GREENGUARD Certified
Minimum Performance Temperature
-14 Degrees F
Minimum Application Temperature
0 Degrees F
Series
Quad Max
Container Type
Cartridge
Maximum Setting Time
15 hr
Joint Compression Expansion Tolerance
+/-50%
Environment
Indoor/Outdoor
VOC Content Weight Percentage
2.48 %

Description

Sealant, Color Black, Application Window, Door, Siding and Trim, Container Size 9.5 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, High Temperature Resistant, Ultraviolet Resistant, Sealant Properties High Strength

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.