Shop OSI
See all product information
Create Account
Window/Door/Siding Sealant, Clear, 1 to 14 Days Curing, >40 deg F, 10 fl-oz Cartridge
- Mfr # 1256965
- Zoro # G114657852
product price:Â
$
11.29
/ea
Sold in multiples of 12 for
$135.48
Key Features
Color
Clear
Full Cure Time
1 to 14 Days
Container Type
Cartridge
Application
Drywall Moldings Plaster Plastic Wood
Container Size
10 fl-oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1256965
- Zoro #
- G114657852
- UPC #
- 28756006305
- Country of Origin
- United States
- Color
- Clear
- Full Cure Time
- 1 to 14 Days
- Item
- Window/Door/Siding Sealant
- Container Type
- Cartridge
- Application
- Drywall Moldings Plaster Plastic Wood
- Adhesive Grouping
- Sealant
Dimensions
- Container Size
- 10 fl-oz
Description
OSI H2U window, door, siding and trim sealant is a high-performance sealant designed for the siding and window industries. This excellent acrylic urethane formula has better adhesion, flexibility and durability than most sealants and cleans up easily with soap and water. This water-based, low gassing formula is ideal for use indoors and provides the durability, flexibility and adhesive strength needed for outdoor use. OSI H2U dries to a glossy sheen and when fully cured it is paintable and will resist surface mold and mildew.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.