Plumber's Pad
- Mfr # PP-P-1
- Zoro # G8328477
product price:Â
$
18.25
/pk of 5, $3.65/ea
Key Features
Material
PP/Cellulose/ SAP
Length
14.56
Width
10.63
Color
White
For Use With
Water Spills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PP-P-1
- Zoro #
- G8328477
- UPC #
- 600291980465
- Country of Origin
- United Kingdom
- Material
- PP/Cellulose/ SAP
- Color
- White
- For Use With
- Water Spills
- Capacity
- 0.53 Gal/Unit
- Application
- Industrial/Commercial Absorbtion
- Weight
- 1.04 Lbs
- Hazardous?
- No
- Units/pack
- 5
Dimensions
- Length
- 14.56
- Width
- 10.63
- Overall Height
- 1.25 in
- Overall Length
- 12 in
- Overall Width
- 7.25 in
Description
Osmo Plumber's Pad is a disposable super absorbing floor pad designed to protect floors and hard surfaces from water based, overhead leaks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.