Thirsty Pad
- Mfr # TP-P-1
- Zoro # G8326763
product price:Â
$
24.69
/pk of 20, $1.23/ea
Key Features
Material
PP/Cellulose/ SAP
Length
7.87
Width
7.87
Color
Yellow w/Black Caution Sign
For Use With
Water Spills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-P-1
- Zoro #
- G8326763
- UPC #
- 600291980458
- Country of Origin
- United Kingdom
Dimensions
- Length
- 7.87
- Width
- 7.87
- Overall Height
- 1 in
- Overall Length
- 8.5 in
- Overall Width
- 7.5 in
Details
- Material
- PP/Cellulose/ SAP
- Color
- Yellow w/Black Caution Sign
- For Use With
- Water Spills
- Capacity
- 0.26 Gal/Unit
- Application
- Industrial/Commercial Absorbtion
- Units/pack
- 20
- Weight
- 1.78 Lbs
- Hazardous?
- No
Description
Osmo Thirsty Pad is a disposable super absorbing floor pad designed to protect floors and hard surfaces from water based leaks and spills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.