Smart-Release Plus Outdoor & Indoor Granules Plant Food 8 lb

  • Mfr # 2345104

  • Zoro # G416251048


product price: $31.29
/ea
Sold in multiples of 2 for $62.58

Key Features

Height
9.45 in
Length
3.3 in
For Use With
Plant Food Small Package
Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2345104
Zoro #
G416251048
UPC #
32247234511
Country of Origin
United States

Dimensions

Height
9.45 in
Length
3.3 in
Width
14.5 in

Details

Item
Plant Food
For Use With
Plant Food Small Package

Description

Organic: No, Packaging Type: Bagged, Plant Type: All Purpose, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: Smart-Release Plus Outdoor & Indoor, Time Release: Slow-Release, Brand Name: Osmocote, Concentrated: No, C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.