Shop OSP HOME FURNISHINGS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atlantic Sofa, Snow
- Mfr # ATL53-R101
- Zoro # G524302717
product price:Â
$
1,137.99
/ea
Key Features
Weight Capacity
500 Ibs
Arm Height
7.25 in
Overall Depth
30.5 in
Overall Height
29.5 in
Seat Height
17.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ATL53-R101
- Zoro #
- G524302717
- UPC #
- 090234408758
- Country of Origin
- China
- Weight Capacity
- 500 Ibs
- Seat Color
- Snow
- Seat Material
- Fabric
- Item
- Sofa
Dimensions
- Arm Height
- 7.25 in
- Overall Depth
- 30.5 in
- Overall Height
- 29.5 in
- Seat Height
- 17.75 in
- Back Height
- 12.25 in
- Overall Width
- 72.5 in
Description
Simply smart. Keep your mobile devices powered up with this smart furniture solution. Featuring all the comforts of a traditional couch, you’ll be able to kick back and relax while your phone charges up in the built in AC and USB charging station of this modern sofa. Enjoy the comfort of Sinuous spring seating and the sleek look of high performance, easy care fabric designed for durability. Bring a fresh, modern feel to your home or office with the Atlantic sofa.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.