Shop OSP HOME FURNISHINGS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Main Street Sofa, Woven Charcoal
- Mfr # MST53-W12
- Zoro # G724302739
product price:Â
$
848.99
/ea
Key Features
Seat Height
18 in
Arm Height
8.75 in
Back Height
17 in
Overall Depth
30.75 in
Weight Capacity
650 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MST53-W12
- Zoro #
- G724302739
- UPC #
- 090234339632
- Country of Origin
- China
- Item
- Sofa
- Weight Capacity
- 650 Ibs
- Seat Material
- Fabric
- Seat Color
- Woven Charcoal
Dimensions
- Seat Height
- 18 in
- Arm Height
- 8.75 in
- Back Height
- 17 in
- Overall Depth
- 30.75 in
- Overall Height
- 32.75 in
- Overall Width
- 75 in
Description
Achieve an organic and natural style with the new Wall Street Sofa by Ave Six. Fully wrapped in a soft easy-care fabric, this novel seating solution is remarkably easy to clean and provides your home with the perfect amount of visual charm through its full bodied, cosmopolitan appeal. Featuring tough, solid wood tapered legs and sleek arched armrests, this chair is inspired from classic design and reinterprets it in a beautifully contemporary way. Perfect for a variety of decors from coastal to transitional, this seating solution features authentic box spring construction to provide you and your loved ones with durable and comfortable seating. Currently available in host of modern colors, this chair will blend effortlessly into your existing furnishings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.