Shop OSP HOME FURNISHINGS
See all product information
Create Account
Main Street 2-Tone Custom Fabric Chair, Onyx & Black
- Mfr # MST51-K101/R107
- Zoro # G524302694
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Onyx & Black
Overall Width
30 in
Seat Height
18 in
Seat Material
Fabric
Overall Height
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MST51-K101/R107
- Zoro #
- G524302694
- UPC #
- 090234167730
- Country of Origin
- China
- Seat Color
- Onyx & Black
- Seat Material
- Fabric
- Item
- Chair
- Weight Capacity
- 265 Ibs
Dimensions
- Overall Width
- 30 in
- Seat Height
- 18 in
- Overall Height
- 32 in
- Back Height
- 17 in
- Overall Depth
- 29.5 in
- Arm Height
- 8.75 in
Description
Achieve an organic & natural style with the new Wall Street Interwoven Weave Chair by Ave Six. Fully wrapped in a soft easy-care fabric, this novel seating solution is remarkably easy to clean and provides your home with the perfect amount of visual charm through its full bodied, cosmopolitan appeal. Featuring tough, solid wood tapered legs and sleek arched armrests, this chair is inspired from classic design and reinterprets it in a beautiful contemporary way. Perfect for a variety of decors from coastal to transitional, this seating option features authentic box spring construction to provide you and your loved ones with durable & comfortable seating for years to come. Currently available in Seaweed Green, Slate Grey, Wheat Yellow and Indigo Blue, this chair will blend effortlessly into your existing furnishings. Add to cart now and start enjoying this awesome piece for years to come.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.