Main Street Guest Chair, Charcoal
- Mfr # MST55-W12
- Zoro # G624302716
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
27.25 in
Weight Capacity
250 Ibs
Back Height
15 in
Arm Height
3.5 in
Overall Width
23.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MST55-W12
- Zoro #
- G624302716
- UPC #
- 090234317203
- Country of Origin
- China
- Item
- Chair
- Weight Capacity
- 250 Ibs
- Seat Color
- Charcoal
- Seat Material
- Fabric
Dimensions
- Overall Depth
- 27.25 in
- Back Height
- 15 in
- Arm Height
- 3.5 in
- Overall Width
- 23.75 in
- Overall Height
- 33.75 in
- Seat Height
- 18.5 in
Description
Set the stage with our traditional Main Street Armchair, so classic in every way. Find a sophisticated seating option for your home office, ideal for completing a guest room or pick a pair to create an elegant statement in your living or family room. Perfect proportions and tailored design make this a keen designer decision. Solid wood tapered leg and coil spring with sinuous support make this a long-term durable choice.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.